Item# : EA707DW-6
Description : [AC] High Voltage Hot-line Proximity Alarm (For Cubicle Work)
Spec
| Rated Voltage | AC6600V |
Warning Start Distance | 6.6kV(Voltage to Ground 3.8kV):60cm(Standard The state ) |
|---|---|---|---|
| Sound Volume | 65dB More Than |
Power Supply | CR1620 Battery x 1 Pcs (With ) |
| size | 77(W) x 40(D) x 114(H)mm |
||
| Drip-Proof |
|||
| Frequency | 50/60Hz Sharing |
Weight | 35g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 13,900 (Excluding tax)/¥ 15,290(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/21 08:06 Currently) |
||||
| Catalog Page | Page 0771 | ||||