Product Detail

URL:

Item# : EA707NA-18

Description : Thin Pin Conversion Adapter For Test Lead Bar

Spec

Can be converted to thin pin by joint with the tip of the test lead
Tip Dim. Pin tip:Dia 0.7mm x Length:15mm
Full length About 60mm
Applicable Pin Dia. 2mm
Current measurement range with Dia 0.7mm pin is 1A or less
Additional explanation
Catalog Price (JPY)

¥ 1,800 (Excluding tax)/¥ 1,980(Tax including)

Quantity of stock

Latest stock:28

(2026/11/23 11:21 Currently)

Update
Catalog Page Page 0783
Web catalog image

Product movie