Item# : EA707NA-8
Description : Test Lead Bar
Spec
| Conformance body | For EA707D-10A, 11A, 13A, 13G, 15A, 16, 17, 19A, EA707D-35A,36, 37, 38, EA707G-15, 21, 22, EA708D-13, 13G, 14A, 15, 16A, 17A, 18 |
Pin Tip Dia. | 2mm |
|---|---|---|---|
| Plug Dia | Dia 4mm |
Full length | About 1.1m |
| 10A supported |
|||
| With a Short Protection cap | |||
| Additional explanation |
It can be described as the specifications of the main body or related products. (2016.03.04 0993) |
|---|
| Catalog Price (JPY) |
¥ 1,800 (Excluding tax)/¥ 1,980(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:8 (2026/11/09 23:56 Currently) |
||||
| Catalog Page | Page 0285 Page 0775 Page 0776 Page 0779 Page 0782 | ||||