Item# : EA708AE-2
Description : Digital Clamp Meter
24/01/24 Correction of DC/AC voltage. Incorrect: 600m/6/60/600V, Correct: 6/60/600V (9025 No.55)
Spec
| Function | Continuation 、Diode、Hold 、 Max. ・Minimum value Display 、 The electric power Measurement ・Bluetooth Communication |
Clamp Dia. | 32mm |
|---|---|---|---|
| Power Supply | AAA Battery x 3 Pcs (included) |
size | 96(W) x 43(D) x 249(H)mm |
| Weight | 378g(including battery) |
||
| With Test Lead |
|||
| Easy to clamp with a sliding jaw that opens vertically. |
|||
| DC/AC Voltage | 6/60/600V |
DC/AC Current | 600μ/600A |
| Resistance Value | 60/600/6k/60k/600k/6M/60MΩ |
Capacitance | 6n/60n/600n/6μ/60μ/600μ/6m/60mF |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 40,000 (Excluding tax)/¥ 44,000(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/14 00:38 Currently) |
||||
Replacement Items
|
|
| Relational Items |
|---|
| EA708AE-1 Digital Clamp Meter |
| EA708AE-11 [For EA708AE-1, -2] Carrying Case |