Item# : EA708BW-1A
Description : Digital Clamp Power Tester
22/02/28 Case color Old: Gray (PVC) / Dark gray edging (PVC) New: Black (PVC) / Blue edging (nylon pile) (NO.53 963)
Spec
| The setting navigation screen will help you make right connections. |
|||
| 3 circuits can be measured at the same time (for the same power supply system, single-phase two-wire) |
|||
| Can store data on an SD Memory Card for a long period of time. |
|||
| Measurement line-Single phase 2 wires, single phase 3 wires, 3-phase 3 wires, 3-phase 4 wires〈EA708BW-1A Set details〉body, dia.46mm clamp sensor x 2 pcs(EA742HF-2), SD card, case |
|||
| Measurement-voltage・current effective value, voltage・current base wavy value, voltage・current base wavy opposite angle, frequency, voltage・current wavy peak(absolute value, active・inactive・apparent power, phase factor・displacement phase factor, active・reactive power, active・reactive power demand, active・reactive power demand, phase factor demand, pulse input) |
|||
| Measurement range-voltage:AC600V, current:5/10/50/100/500A:(EA742HF-2 when used) |
|||
| Power factor-0.00 to 1.00 |
|||
| Function-connection check, setting navigation, copying display, timer, holding display, etc. |
|||
| Clamp internal dia.-46mm(EA742HF-2) |
|||
| Power supply-AC100V(50/60Hz) to 240V, Battery pack(separately sold):DC7.2V |
|||
| Size-180(W)x50(D)x100(H)mm |
|||
| Weight-550g |
|||
| Interface-SD memory card, LAN, USB, Pulse Output |
|||
| Accessories-Voltage cord x each color 1pc(black, red, yellow, blue), AC adaptor, USB cablex1pc, measurement guide color spiral tubex1 set, for clamp sensor color distinction(each colorx2 pcs), clamp sensor cord tie(black, 5 pcs each), SD card, mobile case |
|||
| Electric range-300.00W to 9.0000MW(voltage/electrical current and measurement line combination) |
|||
| Description-Body + Dia.46mm Clamp Set |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 155,000 (Excluding tax)/¥ 170,500(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/04/04 01:26 Currently) |
||||
Replacement Items
|
|