Item# : EA708D-1A
Description : Digital Mini Clamp Meter
Spec
| Ac Current | 60.0/300.0A Auto Microwave |
Resolution | 0.01A |
|---|---|---|---|
| Highest Accuracy | ±(2.0%+5) |
Frequency The special quality | 45~400Hz |
| Display No. Of Digits | 6000 |
Clamp Dia. /Conductor size | Dia 22mm/10×25mm |
| Power Supply | AAA Alkalinity Battery ×2 Pcs (With ) |
size | 54(W)×31(D)×145(H)mm |
| Weight | About 120g(Including Batteries ) |
||
| Carrying Porch Adapted |
|||
| Safety Design Which Conformable To IEC61010 |
|||
| Compact Pocket Size |
|||
| True Effective Value Measurement Possible |
|||
| Data Hold Function |
|||
| With mark that can confirm whether you were able to clamp it properly. It adopts a fully automatic range usable immediately. |
|||
| Auto Power Off (About 15 Minutes )With a function (Release Possible ) |
|||
| Backlight Adapted | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 11,800 (Excluding tax)/¥ 12,980(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/23 11:27 Currently) |
||||
| Catalog Page | Page 0779 | ||||