Item# : EA708D-20A
Description : Digital Leak Clamp Meter
Spec
| A single unit of the product can measure the voltage, load current and leak current that are required for the tour inspection of industrial electric facilities. |
|||
| 3-phase, 3-wired and delta-connected. Detects the ground fault of R-phase and T-phase at the same time. |
|||
| Both lor and lo values are simultaneously displayed. |
|||
| Measurement-standard voltage, AC current (mA・A), AC current (Io), resistance leak current (Ior), insulated resistance (calculation value) |
|||
| Measurement range- standard voltage:600V alternating current (mA・A):99.99mA to 999.9mA,99.99A to 500AAC alternating current(Io):99.99mA to 999.9mA resistance of leak current (Ior) single phase:0.00mA to 99.99mA,100.0mA to 999.9mA resistance of leak current (Ior) three-phase :0.00mA to 99.99mA,100.0mA to 999.9mA,100mA to 1155mA insulated resistance :0.000 to 9.999MΩ |
|||
| Function-. holding Function, AVG mode, data holding , auto power OFF(about 30 Minutes) |
|||
| Clamp internal dia.-35mm |
|||
| Power supply-AAA alkaline batteryx2 pcs(included) |
|||
| Size-83(W)x41(D)x206(H)mm |
|||
| Accessories-Test lead, lead set for extension, clip adaptor, mobile case |
|||
| Description- Body set |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 105,000 (Excluding tax)/¥ 115,500(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/10 03:16 Currently) |
||||
| Catalog Page | Page 0779 | ||||
| Parts & Accessories | |
|---|---|
| Option | EA707NA-26 : Test Lead Bar |
| Option | EA707NA-27 : Test Lead Bar |
| Option | EA707NA-31 : Clip Adapter for EA707NA-26, 28 |
| Option | EA708D-21 : [EA708D-20] Communication Unit |