Item# : EA708D-3A
Description : Digital Mini Clamp Meter
Spec
| DC/AC dual useTrueRMSMini Clamp |
|||
| Safety Design in compliance with IEC61010 |
|||
| Adopted a thin core easy to clamp even in a narrow space. |
|||
| True RMS Conversion System Corresponds to DCA / ACA / DCA+ACA, Full Auto Range |
|||
| Data Hold / Range Hold / Measurement of start-up current etc. can also be performed with peak hold function(sampling 10ms, fixed 400A range) *Peak hold function is a waveform with a width of 4.0A or more, 2msec or more. |
|||
| With Auto Power Off function(Approx. 15 Minutes )(Releaseable) |
|||
| AC/DC/DC+AC Measurable |
|||
| With Backlight |
|||
| DC | 60/400A Max. Accuracy :±(2.0%+5) Resolution :0.01A |
AC | 60/400A Max. Accuracy :±(2.0%+5) Resolution :0.01A |
|---|---|---|---|
| Frequency characteristic | 45 to 400Hz |
Number Of Display Digits | 6000 |
| Clamp Dia. /Conductor size | φ25mm/10x26mm |
Power Supply | AAA Alkalinity Battery (LR03)x 2pcs. (included) |
| Size | 54(W) x 31(D) x 145(H)mm |
Weight | About 120g(Including Batteries) |
| Compact Pocket size |
|||
| With Carrying Porch | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 24,800 (Excluding tax)/¥ 27,280(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/14 10:18 Currently) |
||||
| Catalog Page | Page 0779 | ||||