Item# : EA708KE-1A
Description : Digital Clamp Meter (Flexible Clamp Sensor)
Spec
| Measurement category | CAT Ⅳ(600V) |
AC Current | 60/600/3000A |
|---|---|---|---|
| Frequency | 40 to 1000Hz |
Display | Liquid Crystal 、6000Count |
| Range Change | Auto |
Max. Measurement Core Dia. | Max. Dia 120mm |
| Sampling | 3 times/Second |
Use Temperature And Humidity | 0 to +40℃、80%RH Or Less (However, there is no condensation) |
| Preservation Temperature And Humidity | -10 to +60℃、80%RH Or Less (However, there is no condensation. Not included battery) |
Size | 178(W) x 30(D) x 324(H)mm (Test Lead Except ) |
| Weight | About 188g(Including Batteries ) |
Power Supply | AAA Battery x 3 Pcs (included) |
| Battery Life | About 70 Hours (In using Alkalinity Battery) |
Proofreading | Possible |
| With Storage Case |
|||
| True Effective Value Measurement Possible |
|||
| Function | Data Hold 、Auto Power Off 、 Backlight 、With Led Light 、 True Effective Value |
||
| By the cable that can change the shape freely, measurement is easily possible even at narrow places. | |||
| By the measurement method of real effective value, display of the effective value is possible, even for the waveforms other than the sine wave. | |||
| Current and frequency can be displayed on the LCD screen simultaneously. | |||
| The hand grip style which can be grasped firmly is adopted. | |||
| Equipped with a backlight for LCD so that the measured value can be confirmed even at dark places | |||
| Equipped with the LED light so that the measuring object can be confirmed even at dark places | |||
| It is possible to confirm the measured values carefully, by the data holding function. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 19,600 (Excluding tax)/¥ 21,560(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/20 00:26 Currently) |
||||
| Catalog Page | Page 0780 | ||||