Item# : EA708LB-12
Description : [Ior] Leakage Tester
Spec
| Insulation control available in live line state |
|||
| Leak current (Io), effective leak current (Ior), Measure the insulation resistance to the ground (MΩ) |
|||
| Measurement line-Single phase 2 wires, single phase 3 wires, 3-phase 3 wires, 3-phase 4 wires (50/60Hz) |
|||
| Measurement-Effective value of leak current (Irms), basic wave value of leak current (Io), effective leak current (Ior), insulation resistance to the ground (R), and others |
|||
| Measurement range-AC-Voltage: 500VLeak current: 20.000mA/200.00mA/2.0000A/5.0000A |
|||
| Accuracy-Effective value of leak current (Irms):±0.5%rdg. ±0.2%f.s. + Clamp sensor accuracyEffective leak current (Ior): ±0.5% rdg.±0.2%f.s.+ clamp sensor accuracy + error due to phase θ accuracy |
|||
| Interface-USB2.0: support for OS Windows 2000/XP/Vista |
|||
| Power supply-AA battery x 4 pcs |
|||
| Dim.-90(W) x 45(D) x 159(H)mm | |||
| Weight-440g |
|||
| Accessories-Voltage cord, USB cable, portable case |
|||
| Clamp ID | Dia. 30 + Dia. 40mm | ||
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 184,700 (Excluding tax)/¥ 203,170(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2025/12/16 18:02 Currently) |
||||
| Catalog Page | Page 0794 | ||||