Item# : EA708LR-1
Description : Ior Leak Clamp Tester
Spec
Clamp Internal Dia. | Dia 40mm |
Withstand Voltage | AC 2200V/1 minute between CT core and grip |
---|---|---|---|
lor Measurement Possible Circuit | Single-Phase 2Line /3Line ,Three phases of soil 3Line |
Measurement Function | Load Electric current (l),Leakage Current (lo), Resistance of Leakage Current (lor) |
Measurement method | Clamp CT (in case of Ior, based on voltage standard) |
Measurement Range | l,lo:10mA/100mA/60A lor:10mA/100mA |
Minimum Resolution | 0.001mA |
Input Frequency | 50/60Hz(Manual Change) |
AD conversion | Successive approximation method |
AC current detection | Dual integration mode |
Display | LCD, max.9999 reading with annunciator |
Range Selection | by Rotary Switch |
Other functions | Overrange indication : OL mark on LCD Data hold indication : DH mark on LCD Low battery indication : \"B\" mark on LCD Auto power off : approx. 10 minutes after power on. To power on again, set range switch once off and power on again. |
Circuit voltage | less than AC 500V (isolated wire) |
Operating temperature | 0 to 50℃ , < 85%RH (without condensation) |
Storage temperature | -10 to 60℃ , < 80%RH (without condensation) |
Size | 44(W) x 24(D) x 197(H)mm |
Weight | About 210g |
Power Supply | AAA Battery x 3 Pcs (included) |
Accessories | Carrying Case x2, Non-contact Voltage Sensor |
Safety by non-contact sensor, not touching live part directly (prevention of electric shock, short-circuit, etc.). |
|||
Easy to carry and operate, clamp CT + display part integrated type. |
|||
Measurable line current + leakage current + resistive leakage current by one unit. |
|||
Palm size mini clamp type. |
|||
High accurate measurement with min. resolution 0.001mA. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 83,000 (Excluding tax)/¥ 91,300(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/11 22:38 Currently) |