Item# : EA709BJ
Description : High Accuracy Digital Insulation Resistance Tester
This product is no longer available. Please refer to replacement item below.
Spec
Measurement range- Resistance: 3 mΩ (max. indication: 3.5000 mΩ, Resolution: 0.1 μΩ)/3 MΩ (max. indication: 3.5000 MΩ, Resolution: 100 Ω) (10 ranges) (measurement current (DC): 1A to 500 nA), Temperature: -10.0 to 99.9℃
|
Precision-Resistance:±0.020%rdg.±0.007%f.s(100mA to 500nA), Temperature:±0.50 Celsius degrees(10 to 30 Celsius degrees)
|
Functions-Temperature correction, temperature conversion, offset voltage correction, comparator, length conversion, judgment sound setting, auto hold, auto power save, average, panel save, load, USB communication
|
Memory capacity-Max.1000 count(manual/automatic), Max.6000 count(interval)
|
Power supply-AA battery x 8 pcs(included)
|
Size-192(W)x55(D)x121(H)mm
|
Weight-770g
|
Accessories-Clip type lead rod(1 pc), Temperature sensor(1 pc), USB cable(1 pc), Strap(1 pc)
|
High accuracy portable resistance meter that can measure from μΩ to MΩ.
|
| Unnecessary warm-up and zero adjust |
| Catalog Price (JPY) |
¥
143,000
(Excluding tax)/¥
157,300(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/11/17 08:05 Currently)
|
| Catalog Page |
Page 0790
|
Replacement Items
Product movie
Documents
| Catalog |
-
|
| How to use |
-
|
| Manufacturer’s instruction manual(Japanese) |