Item# : EA709BM-1
Description : Insulation Resistance Tester
This product is no longer available. Please refer to replacement item below.
Spec
Function-Overrange display, data holding, auto power off、automatic load discharge function, back light
|
Bar graph display
|
Power supply-AA batteryx6 pcs(included)
|
Size-170(W) x 105(D) x 52(H)mm
|
Weight-Approx.350g(except battery)
|
Solar panel can be measured accurately even during power generating
|
It is not necessary to short-circuit the P phase and the N phase, and it is safety.
|
Rated voltage (DCV) 500 V/Rated resistance 100 MΩ, Rated voltage (DCV) 1,000 V/Rated resistance 2,000MΩ
|
Measurement range(accuracy ±5% or less)-1st efficient measurement range:(500V)0.1MΩ or more・50MΩ or less/(1000V)2MΩ or more・1000MΩ or less 2nd efficient measurement range
|
Measurement range(accuracy ±10% or less)-2nd efficient measurement range:(500V)0.05/0.1MΩ・50/100MΩ/(1000V)1/2MΩ・1000/2000MΩ |
Catalog Price (JPY) |
¥
30,000
(Excluding tax)/¥
33,000(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/05/03 10:22 Currently)
|
Catalog Page |
|
Replacement Items
Documents
Catalog |
-
-
|
Manufacturer’s instruction manual(Japanese) |