Item# : EA710C-1
Description : Earth Resistance Tester
Spec
| Measurement Range 3Microwave (Grounding Resistance Ω) | 0 To 10/0 To 100/0 To 1000Ω |
Accuracy | ×1Microwave :±5% of Max. Scale value 、 ×10・×100Microwave :±2.5% of Max. Scale value |
|---|---|---|---|
| Ground Voltage | 0 To 30V |
Operation Type | Constant-current system (3Pole or 2Pole method) |
| Function | With excessive Warning LED of Auxiliary Earth Pole Resistance Value |
Power Supply | R6P(AA Battery )×6Piece (With ) |
| Size | 118(W)×55(D)×175(H)mm |
Weight | About 500g |
| Accessories | Cable for measurement(Red 20m、Blue 20m、Black 5m Each 1 Pcs ) /With Lead Wire Roll Frame 、 Alligator clip (Red ・Black ・Blue 3Pieces Set )、 Earth Stick 2 Pcs Set 、Body Receipt Soft Case 、 Receipt Back |
Feature | The adoption of the phase detection method, indication circuit can be extremely accurate measurement that is not affected by the external noise. ・Self-calibration of each measurement is not required, by simply pressing the switch can be measured speedy. ・In order to prevent the indication error of ground resistance value due to the leakage current to the ground, it has a private range that can be measured in advance earth voltage (0 to 30V). ・All measurements of ground resistance can be carried out in push switch, to prevent unnecessary consumption of the battery. |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 42,800 (Excluding tax)/¥ 47,080(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/21 08:28 Currently) |
||||
| Catalog Page | Page 0790 | ||||