Product Detail

URL:

Item# : EA710SA

Description : Electrostatic Measure

Spec

Power supply-9Vbattery x 1 pc (included)
Measurement potential range-electrification measurement :(Lo range )0 to ±1.49kV(resolution ±0.1kV) , (Hi range )±1.0kV to ±20.0kV(resolution ±1.5kV), ionic balance mode :0 to ±200V(resolution ±15V)
Signal detecting method-Static electricity capacity method
Measurement accuracy-±10% 
Continuous operating time-about 30 hours
Measurement distance-25±0.5mm
Measurement distance modulation-LED focus ring function 
Polarity indication- + polarity, - polarity
Mode-Static potential measure/Ion balance measure
Size-73(W)x25(D)x123(H)mm
Indicates the amount of charge by a bar graph.
Additional explanation
Catalog Price (JPY)

¥ 105,000 (Excluding tax)/¥ 115,500(Tax including)

Quantity of stock

Latest stock:1

(2026/11/08 15:30 Currently)

Update
Catalog Page Page 0793
Web catalog image

Product movie

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog