Product Detail

URL:

Item# : EA711-10A

Description : Phase Sequence Indicator

Spec

Wide Type
IV・HIV Electric wire : 14 to 500m㎡、
CV Electric wire : 3.5 to 500m㎡ Correspondence
Non Contact Type. Phase from the top of Coated Electric Wire
Electrostatic induction type
Working Voltage Range 3-phases of soil AC70 to 1000V
Phase Display (Positive Phase):Phase sequence 4-Light Lamp Flash sequentially (clockwise)、
Buzzer intermittent sound (beep beep)、
Arrow Green Lighting Up

(Reversed Phase):Phase sequence 4-light lamp flash sequentially (counterclockwise)、
Buzzer Continuation Sound (pee)
Working Frequency Range 45 to 66Hz
Live-line Check 、Battery Check 、Auto Power Off Function
Power Supply AA battery Manganese Battery ×2 Pcs (included)\ Size 70(W)×30(D)×75(H)mm(Not including protrusions)
Cable length 0.7m
Weight 240g
Accessories Carrying case, strap, spiral tube, instruction manual, AA manganese batteries x 2 pcs
Additional explanation
Catalog Price (JPY)

¥ 27,600 (Excluding tax)/¥ 30,360(Tax including)

Quantity of stock

Latest stock:1

(2026/11/21 08:20 Currently)

Update
Catalog Page Page 0773
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)