Item# : EA711-1A
Description : Phase Sequence Indicator
Spec
| Slim type |
|||
| IV・HIV Electric Wire :2 to 100m㎡、 CV Electric Wire :2 to 60m㎡ Correspondence |
|||
| Non Contact Type. Phase from the top of Coated Electric Wire |
|||
| Electrostatic induction type |
|||
| Working Voltage Range | 3 phases of soil AC70 to 600V |
Phase Display | (Positive phase):Phase sequence 4-Light Lamp Flash sequentially (clockwise)、 Buzzer intermittent sound (beep beep)、 Arrow Green Lighting Up (Reversed Phase):Phase sequence 4-light lamp flash sequentially (counterclockwise)、 Buzzer Continuation Sound (pee) |
|---|---|---|---|
| Working Frequency Range | 45 to 66Hz |
||
| Live-line Check 、Battery Check 、Auto Power Off Function |
|||
| Power Supply | AA battery Manganese Battery ×2 Pcs (included) |
Size | 70(W)×30(D)×75(H)mm(Not including protrusions) |
| Cable length | 0.7m |
Weight | 200g |
| Accessories | Carrying case, strap, spiral tube, instruction manual, AA manganese batteries x 2 pcs | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 24,200 (Excluding tax)/¥ 26,620(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/21 08:20 Currently) |
||||
| Catalog Page | Page 0773 | ||||