Item# : EA712A-13
Description : Led Illuminance Meter
Spec
| Measurement range | 0~199900Lux |
Resolution | 0.1Lux |
|---|---|---|---|
| Measurement accuracy | ±3%rdg±5dgt |
Function | LED measurement function 、Max. ・Minimum display 、Data hold 、Backlight 、sensor section moveable type |
| Power supply | AA battery ×2 pcs (With) |
Size | 63(W)×37(D)×169(H)mm |
| Weight | 230g |
Cord length | About 23~50cm |
| With storage case |
|||
| The illuminance measurement setting for LED and fluorescent lamps is also possible in addition to white light sources. |
|||
| It is convenient for measuring at insulated locations because the sensor can be removed from the main unit. |
|||
| The sensor mounted on the main unit can be turned by 180 degrees. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 29,500 (Excluding tax)/¥ 32,450(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 11:36 Currently) |
||||
| Catalog Page | Page 0791 | ||||