Item# : EA714N-11A
Description : Digital Tachometer
Spec
| Measurement Method | Non Contact Formula |
Measurement Distance | About 50 to 500mm |
|---|---|---|---|
| Measurement Range | 30.0 to 99999rpm、 0.50 to 1600.0rps、 0.600 to 1999.0ms、 0 to 99999count |
Function | MAX/MIN Display 、 Auto Power Off (About 2minutes、Possible to Release )、 Data Hold 、 Backlight |
| Power Supply | AA Battery ×2 Pcs (Included) |
Weight | About 218g(Only the body ) |
| Size | 60(W)×50(D)×210(H)mm |
Accessories | Mobile Phone Case 、Reflection Seal (50 Sheets )、Instruction Manual 、AA Battery (LR6)1.5 V×2 Pcs |
| Designed In A Way To Provide The Ultimate Easiness For Carrying Around So That Measurement Can Be Made In A Stable Manner |
|||
| Long Sensing Distance In Non-contact Measurement (about 50 Cm Max) Enables Measurement At A Distance From Rotary Objects. |
|||
| By using Commercially available camera tripod (screw size: 1/4 -20 UNC) , Can fixed instalattion | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 39,800 (Excluding tax)/¥ 43,780(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/21 10:13 Currently) |
||||
| Catalog Page | Page 0792 | ||||
Replacement Items
|
|
|
|
| Parts & Accessories | |
|---|---|
| Parts | EA714NB-1 : [For Digital Tachometer]Reflection Seal |