Item# : EA714NC-1A
Description : [For Elevator ]Speedometer
Spec
| Measurement range | Line speed :0.1~2000.0(m/min) Spin speed :1~20000(r/min) Measurement distance :0~999(mm) |
Display renew time | 0.2Second |
|---|---|---|---|
| Measurement time | 10ms |
Measurement accuracy | ±2dgt(Electricity Operation )of Display amount |
| Analog output | DC0~2V Analog output accuracy :±(0.8%rdg±2mV) |
Function | Auto power off 、 Measurement amount hold 、 Averaging、 Memory function |
| Auto power off | About 3min from the last operation Possible to set up to about one hour in an option when power-on |
Measurement amount hold | CH1/CH2/Max. amount(※Each unit is independent) CH1/CH2 consists of the main unit panel + external hold function |
| Equalization: Arbitrary setting from 1 to 10 times |
|||
| Memory function: Up to 10 can be stored in the main unit memory |
|||
| Display: 5-digit red 7-segment LED in 2 lines |
|||
| Display renewal time: 200 ms |
|||
| Analog output: Voltage: 0 to 2 V (full scale value setting is possible) Output accuracy: ± (0.8% + 2 mV) |
|||
| Battery alarm: Warning LED turns ON at about 4.5 V or lower during operation Operation stops at about 3.8 V Starting is possible at about 4.0 V or higher |
|||
| Power supply | AA alkalinity battery ×4 pcs (With ) |
Consumption current | Max. about 100mA |
| Battery lifetime | 20h or more |
Operating temperature and humidity range | 5~40℃、80%RH or less (Non condensation) |
| Preservation temperature and humidity range (When battery is removed ) |
-10~40℃、80%RH or less (Non condensation) 40~50℃、70%RH or less (Non condensation) |
Size | 50(W)× 50(D)×174(H)mm (Projection is not included ) |
| Weight | Body :About 510g(Including batteries ) |
Accessories | Peripheral ring for speed measurement:Thickness 10mm×1 Peripheral ring for speed measurement :Thickness 0.9mm×1 Cord for hold input ×2Sets Cord for analog output ×1Set Peripheral ring exchange tool (Hexagonal wrench)×1 Mobile phone case ×1 Instruction manual AA alkalinity battery ×4 |
| The product can be used to measure the speed of high-speed elevators in super high-rise buildings |
|||
| 2 arbitrary speeds can be compared (2 independent hold displays) |
|||
| The red LED display is easy to see even at dark places |
|||
| Auto power-off (approx. 3 minutes) |
|||
| Battery alarm function to indicate weak internal battery |
|||
| Measured values can be recorded by using the analog conversion external output terminal |
|||
| Remote operation is possible using the external hold terminal | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 98,000 (Excluding tax)/¥ 107,800(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 11:24 Currently) |
||||
| Catalog Page | Page 0792 | ||||