Product Detail

URL:

Item# : EA714T

Description : LED Stroboscope

Spec

Flash Frequency-30 to 300,000FPM (0.5 to 5,000Hz), FPM: flash/min
Accuracy (±1digit)-0.02%
Resolution-0.1 (30 to 999FPM), 1 (1,000 to 300,000FPM)
Illuminance-4,800Lux (at 6,000FPM, 30cm)
Operational temperature-0 to +45℃
Power supply-AA battery x 3 pcs(included)
Dust, water proof-IP65
Dim.-191 x 82 x 60mm
Weight-410g (including battery)
Function-Tuning of flash time and phase
Continuous flash enables to observe high-speed movement including rotation and repetition by leveraging eye's afterimage effect.
For operation check, such as a slip of motor's transmission axis, loom's thread feeding.
Additional explanation
Catalog Price (JPY)

¥ 210,000 (Excluding tax)/¥ 231,000(Tax including)

Quantity of stock

Latest stock:1

(2026/11/04 09:02 Currently)

Update
Catalog Page Page 0793
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog