Item# : EA715A-3A
Description : Compact Scale (Value Set)
Spec
Maximum weight | 150g |
Minimum Display | 0.1g |
---|---|---|---|
Measuring Range | 0.2g~150g |
Repeatability (Standard deviation) |
0.1g |
Linearity | ±0.2g |
Operating Environment | 5℃~40℃,85%R.H.Or Less (with no condensation) |
Display | 7 Segment LCD (The character High About 12.8mm), Backlight Adapted |
Power Supply | AAA Battery ×2 Pcs (With ) |
Measure Dish size | 60(W)×65(D)mm |
Outside Type size | Body :65(W)×100(D)×21(H)mm (Protection Cover Remove ), During cover Installing:69(W)×104(D)×24(H)mm |
Weight | About 95g(Battery Remove ) |
Accessories | Instruction Manual , Weight for accuracy proofreading (100g), Operation Confirmation For Battery ×2 Pcs |
Excepting for business and proof |
|||
portable pocket size |
|||
It is usable for about 100 hours with AAA Batteries (2 Pcs). (Alkaline Dry Cell ,Backlight On ) |
|||
Backlight ,auto power off ,tare subtraction are adapted |
|||
It can be also used as a weighing platform. (Turn over the cover when you use it as weighing platform.) |
|||
Weight for accuracy proofreading is adapted. |
|||
For materials of experiment and research, hand-made goods like engraving, for cooking and compounding |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,500 (Excluding tax)/¥ 4,950(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/22 09:05 Currently) |