Product Detail

URL:

Item# : EA715AH-20BB

Description : Body weight / body composition meter

Spec

Color Pearl white
Power supply AAA manganese battery (R03)×4 pcs (With )
※AAA alkaline dry cell (LR03)can be used.
Size About 285(W)×210(D)×28(H)mm
Weight About 1.3kg(Including batteries )
Display item (Measurement range ) Weight :2~100kg ・100g units
100~135kg ・200g units
BMI Display :2.5~90.0(0.1unit )
Body fat rate :5.0~50.0%(0.1% unit )、
Body fat rate evaluation:4 stage
Visceral fat level :1~30、
Visceral fat level evaluation:3 stage
Battery life About 1year
Possible number of register biographical data 4 Person
Max. measure 135kg
Minimum display 2kg
Accessories Trial battery (AAA manganese battery ×4 pcs )、
Instruction manual (With quality warranty )
Easy to clean flat design
Thickness 28mm. Storable in narrow space.
Easy catching and storing.
Both foot measurement
※Caution ・Never use the product with medical electrical equipment such as a pace maker. - Persons younger than 9 older than 81: Body composition and BMI cannot be measured. - Persons younger than 17 older than 81: Visceral fat level and body age cannot be measured.
Additional explanation
Catalog Price (JPY)

¥ 5,000 (Excluding tax)/¥ 5,500(Tax including)

Quantity of stock

Latest stock:1

(2025/11/22 06:57 Currently)

Update
Catalog Page Page 2138

Replacement Items

EA715AH-20BC
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)