Item# : EA718AB-5
Description : Angle Plate [Machine Finishing]
This product is no longer available. Please refer to replacement item below.
Spec
For simple side boring and lathing
|
Fixable using the cast holes
|
Material-Cast iron
|
Perpendicularity--1 to -3: ±0.05mm-4 to -6: ±0.1mm
|
Dim.(mm) |
175 x 200 x 175
|
Weight(kg) |
7.4
|
No. slots |
4 pcs |
|
|
Catalog Price (JPY) |
¥
13,000
(Excluding tax)/¥
14,300(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/05/08 02:26 Currently)
|
Replacement Items
Documents
Specification |
-
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.