Product Detail

URL:

Item# : EA718AB-6

Description : Angle Plate [Machine Finishing]

This product is no longer available. Please refer to replacement item below.

Spec

For simple side boring and lathing
Fixable using the cast holes
Material-Cast iron
Perpendicularity--1 to -3: ±0.05mm-4 to -6: ±0.1mm
Dim.(mm) 200 x 250 x 200
Weight(kg) 11.4
No. slots 4 pcs
Additional explanation
Catalog Price (JPY)

¥ 19,700 (Excluding tax)/¥ 21,670(Tax including)

Quantity of stock

Latest stock:0

(2025/07/04 20:38 Currently)

Update

Replacement Items

EA718AB-6A
Web catalog image

Documents

Specification