Item# : EA719K-20
Description : Weld Gauge
Spec
| Measurement Range (size) | Body Ruler Scale :40mm Excess welded height :10mm Leg length in fillet weld :10mm (Minimum reading value :0.1) Throat depth in fillet weld :10mm Undercut depth :10mm Route interval :0.5 to 5mm Round bar dia. :20mm Bevel angle :0 to 60°(Minimum reading value :5°) |
Accuracy | Measurement of length :±0.2mm (Gap Measurement ±0.4mm) Measurement of angle :±0.7° |
|---|---|---|---|
| Material | Stainless |
Size | 67 x 4.3 x 70mm |
| Use it for measuring the size angle etc. of buildup and fillet in welding (undercut is also possible) | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 17,300 (Excluding tax)/¥ 19,030(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/10 11:08 Currently) |
||||
| Catalog Page | Page 0752 | ||||