Item# : EA719K-3
Description : Welding Angle Gauge
Spec
| Dim.-1010 x 550 x 54mm (at 90°) | |||
| Weight-1,500g | |||
| Material-Aluminum |
|||
| Angle gauge which is convenient for temporary joint Very convenient for measurement of angle and slope. |
|||
| Since insulated coating is applied on the gauge surface, the risk of spark generation is lower even if the welding rod touches the gauge. |
|||
| With a powerful magnet which is convenient to attach it on the side wall |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 27,200 (Excluding tax)/¥ 29,920(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/01 22:28 Currently) |
||||
| Catalog Page | Page 0095 Page 0753 | ||||