Product Detail

URL:

Item# : EA719K-31

Description : Weld Gauge

Spec

Measurement Range (size) Body Ruler Scale :50・60mm
Excess welded height :25mm
Leg length in fillet weld :25mm
Throat depth in fillet weld :15mm
Undercut depth :25mm
Route interval :2 to 5mm
Bead width :0 to 53mm
Round bar dia. :30mm
Bevel angle :0 to 70°(Minimum reading value : 5°)
Accuracy Measurement of length :
±0.4mm (Measurement of throat depth ±0.7mm Factory production accuracy)
Measurement of angle:±2
Material Stainless
Size 105 x 1.5 x 78mm
It is used to measure the size angle etc. of buildup and fillet in welding bulge in pressure welding etc.
Additional explanation
Catalog Price (JPY)

¥ 17,000 (Excluding tax)/¥ 18,700(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 11:49 Currently)

Update
Catalog Page Page 0752
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)