Item# : EA719K-50
Description : Weld angle limit gauge
Spec
| Measurement Range (size) | Leg length in fillet weld :5・7・8・10mm Fixed Throat depth in fillet weld :4 to 7mm Fixed (1mm interval) Bevel angle : 25・27.5・30・32.5・35・37.5・40・42.5°Fixed |
Accuracy | Measurement of length :±0.1mm Measurement of angle :±1° |
|---|---|---|---|
| Material | Stainless |
Size | Blank No1:92 x 1.5 x 46mm 2:92 x 1.5 x 45mm 3:92 x 1.5 x 44mm 4:92 x 1.5 x 43mm |
| Use it for measuring the groove angle (interior angle) of T joint groove angle (interior angle) of butt joint and leg length (height) and throat depth of fillet. |
|||
| With Plastic Case Ball Chain | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 13,500 (Excluding tax)/¥ 14,850(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 11:27 Currently) |
||||
| Catalog Page | Page 0752 | ||||