Product Detail

URL:

Item# : EA719K-51

Description : Weld angle limit gauge

Spec

\"\"
Measurement Range (size) Leg length in fillet weld :11・13・14・15mm Fixed
Throat depth in fillet weld :8 to 11mm Fixed (1mm interval)
Bevel angle :
45・47.5・50・52.5・55・57.5・60・62.5°Fixed
Accuracy Measurement of length :±0.1mm
Measurement of angle :±1°
Material Stainless
Size Blank No1:92 x 1.5 x 43mm 2:92 x 1.5 x 44mm 3:92 x 1.5 x 45mm 4:92 x 1.5 x 46mm
Use it for measuring the groove angle (interior angle) of T joint groove angle (interior angle) of butt joint and leg length (height) and throat depth of fillet.
With Plastic Case Ball Chain
Additional explanation
Catalog Price (JPY)

¥ 13,500 (Excluding tax)/¥ 14,850(Tax including)

Quantity of stock

Latest stock:1

(2026/11/10 11:20 Currently)

Update
Catalog Page Page 0752
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)