Item# : EA719K-52
Description : Welding route interval limit gauge
Spec
| Measurement Range (Size ) | Body Ruler Scale :20mm Height of weld overlaying :10 to 17mmFixed (1mm interval) Leg Length of a fillet weld :10 to 17mm Fixed (1mm interval) Root Interval :3 to 10mm Fixed (1mm interval) |
Accuracy | Measurement Of Length Size:±0.1mm |
|---|---|---|---|
| Material | Stainless |
Size | 90×2×20mm(Blank No.1 to 4) |
| Used to measure the root interval measurement of T joint and butt joint leg length (height) of fillet and extra banking measurement of butt joint |
|||
| With Plastic Case 、Ball Chain | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 12,300 (Excluding tax)/¥ 13,530(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/24 00:41 Currently) |
||||
| Catalog Page | Page 0095 Page 0752 | ||||