Product Detail

URL:

Item# : EA719K-53

Description : Welding route interval limit gauge

Spec

Measurement Range (Size ) Body Ruler Scale :20mm
Height of weld overlaying :2 to 9mm Fixed (1mm interval)
Leg Length of a fillet weld :11 to 18mm Fixed (1mm interval)
Root Interval :11 to 18mm Fixed (1mm interval)
Accuracy Measurement Of Length Size:±0.1mm
Material Stainless
Size 90×2×20mm(Blank No.1 to 4)
Used to measure the root interval measurement of T joint and butt joint leg length (height) of fillet and extra banking measurement of butt joint.
With Plastic Case 、Ball Chain
Additional explanation
Catalog Price (JPY)

¥ 12,300 (Excluding tax)/¥ 13,530(Tax including)

Quantity of stock

Latest stock:0

(2026/11/23 11:27 Currently)

Update
Catalog Page Page 0752
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)