Product Detail

URL:

Item# : EA719XD-24

Description : [Class 0] Surface Plate For Precision Inspection

This product is no longer available. Please refer to replacement item below.

Spec

Material-Cast iron (FC300)
High accuracy precision surface plate made of tough hardening cast-iron
JIS B7513 conformity product
Flatness 3.5μm
Dim. (mm) 200 x 200 x 55
Weight 6.5kg
Additional explanation
Catalog Price (JPY)

¥ 68,000 (Excluding tax)/¥ 74,800(Tax including)

Quantity of stock

Latest stock:0

(2025/12/15 19:19 Currently)

Update
Main image

Documents

Specification