Product Detail

URL:

Item# : EA719XD-4

Description : [Class 1] Surface Plate For Precision Inspection

Spec

Material-Cast iron (FC300)
High accuracy precision surface plate made of tough hardening cast-iron
JIS B7513 conformity product
Flatness 7μm
Dim. (mm) 200 x 200 x 55
Weight 6.5kg
Additional explanation
Catalog Price (JPY)

¥ 42,500 (Excluding tax)/¥ 46,750(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 11:41 Currently)

Update
Catalog Page Page 0733
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG