Product Detail

URL:

Item# : EA720MF-6

Description : Telescopic Pole For Measurement

This product is no longer available. Please refer to replacement item below.

Spec

< Telescopic pole specification >
Pole dia.- Min. dia.: Dia. 23mm, Max. dia.: Dia. 29mm
Weight-1.19kg
Material-Aluminum
2-stage telescopic type
The pattern is 20cm pitch.
Light and excellent locking function.
< Pin pole specification >
Material-Steel
The pattern is 5cm pitch.
Overall length-2m
Shrunken length-1.2m
Qty. per unit-2 pcs
Additional explanation
Catalog Price (JPY)

¥ 3,920 (Excluding tax)/¥ 4,312(Tax including)

Quantity of stock

Latest stock:0

(2025/05/05 15:43 Currently)

Update

Replacement Items

EA720MF-1