Item# : EA720WS-7
Description : Protractor(With lock nut)
Spec
| Scale | 0 to 180° 180 to 0° |
Minimum reading value | 1° |
|---|---|---|---|
| Full length | 304mm (with 150mm scale) |
Material | Stainless (Silver Finish) |
| Because the rod can be fixed it is ideal for work requiring high accuracy. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 5,100 (Excluding tax)/¥ 5,610(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 19:14 Currently) |
||||
| Catalog Page | Page 0737 | ||||