Product Detail

URL:

Item# : EA720ZB-10

Description : Laser Distance Meter

This product is no longer available. Please refer to replacement item below.

Spec

Measurement Range 0.15 To 40m
Minimum Indication Unit 1mm
Measurement Accuracy ±2.0mm(Depending On A Condition )
Wavelength 635nm
Output <1mW(Class Ⅱ)
Dust-proof ・Water-proof IP54
Function -Distance, area, volume,Minimum ・Max. Measurement 、pythagorean data 、Continuation Measurement 、Auto Power Off 、Backlight
Measurement Criteria Bottom
Power Supply AAA Battery ×2 Pcs (With )
Size 41(W)×23(D)×105(H)mm
Weight 90g
Additional explanation
Catalog Price (JPY)

¥ 12,300 (Excluding tax)/¥ 13,530(Tax including)

Quantity of stock

Latest stock:0

(2026/09/16 09:46 Currently)

Update

Replacement Items

EA720ZB-16
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)