Product Detail

URL:

Item# : EA720ZB-14A

Description : Laser-Type Range Finder

Spec

Light source Laser diode
Wavelength 635nm
Output 1mW or less (Class 2)
Measurement possible range Distance measurement :0.08~150m、
Tilt og pythagoras measurement :0~360°、
Tilt measurement :0~360°
Minimum measurement unit Distance measurement :0.5mm、
Tilt measurement :0.1°
Measurement accuracy Distance measurement :±1.5mm、
Tilt measurement :±0.2°
Function Distance 、Continuation measurement 、
Area 、volume ・Capacity 、
indirection・pythagoras(4kinds )、
Wall area measurement 、Equal interval measurement
Tilt measurement 、Minimum ・Max. measurement 、
Addition and subtraction of distance
Timer measurement 、
Automatic memory (50 memories)、
Brightness setting 、Spin display
Auto power off
Usable temperature range -10~+45℃
Storage temperature range -20~+70℃
Power supply AA alkalinity battery ×3 pcs (With )
Automatic switch off (About )2min、5min、10min Nothing
(Selectable )
Size 64(W)×28(D)×142(H)mm
Weight 210g(Battery is included )
Water proof dust-proof IP54(Except battery storage section )
Four measurement standards are possible Body tip 、Body back tip
Tripod installation 、Stopper pin
Thread hole for tripod 1/4\"\"(6.35mm)
Accessories Carrying bag 、Strap
Digital view finder (500Megapixel )
8x Zoom (4 stages )
2 measurement buttons
360°angle sensor built-In
Data transmission is possible by Buletooth
With stopper pin (Measurement standard :4 parts )
A large color LED screen which is comfortable for watching. You can check measurement points on images.
Additional explanation
Catalog Price (JPY)

¥ 51,800 (Excluding tax)/¥ 56,980(Tax including)

Quantity of stock

Latest stock:2

(2026/11/21 09:49 Currently)

Update
Catalog Page Page 0712
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Flyer