Product Detail

URL:

Item# : EA721SD-11

Description : Angle Meter

Spec

Measurement range--180° to +180°
Resolution-0.1° 
Accuracy-±0.2°
Function-With zero setting of any reference surfaces, hold, auto power-off, and magnet
Power supply-CR2032 x 1 pc
Dim.-11: 51(W) x 33(D) x 51(H)mm, 12: 51(W) x 33(D) x 60(H)mm
Weight-11: 118g, 12: 139g 
Accessories-Soft case
Measurement reference surface-Flat groove
Additional explanation
Catalog Price (JPY)

¥ 6,560 (Excluding tax)/¥ 7,216(Tax including)

Quantity of stock

Latest stock:9

(2026/11/13 01:11 Currently)

Update
Catalog Page Page 0729
Web catalog image

Product movie

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog