Item# : EA721SD-1A
Description : Angle Meter
Spec
| Measurement Range | ±180° |
Minimum The reading value | 0.1° |
|---|---|---|---|
| Reading Accuracy | ±0.2° |
Repeat Accuracy | 0.1° |
| Service Temperature | About 5~45℃ |
Unit of display | °(angle) |
| Measurement Mode | absolute Measurement (calibration With a function ), compare Measurement |
||
| Hold With a function |
|||
| Automatic Power Supply OFFWith a function (About 5 minutes) |
|||
| Backlight Type |
|||
| The bottom Surface With Magnet |
|||
| size | 59(W)×28(D)×59(H)mm |
Power Supply | AAA Battery ×1 Pcs (Separately Sold ) |
| Battery Life | About 40Hour (Alkalinity Battery ) |
Weight | About 70g(Battery Remove ) |
| Material | The front ・The back :Plastic , Side :Aluminum |
||
| With Storage Case | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 12,000 (Excluding tax)/¥ 13,200(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/11 01:04 Currently) |
||||
| Catalog Page | Page 0729 | ||||