Item# : EA721SD-21
Description : Angle Meter
Spec
| Measurement Criteria Surface | VGroove |
Measurement Range | -180°~+180° |
|---|---|---|---|
| Resolution | 0.1° |
Accuracy | ±0.2° |
| Function | Any Criteria Surface zero Setting ,Hold ,With Magnet |
Power Supply | AAA Battery ×2 Pcs (With ) |
| size | 56(W)×33(D)×60(H)mm |
Weight | 108g |
| Accessories | Soft Case |
||
| Horizontal Criteria Adapted (Use The front Proofreading Unnecessary ) |
|||
| Moveable Type Display | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 9,020 (Excluding tax)/¥ 9,922(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/10/26 01:53 Currently) |
||||
| Catalog Page | Page 0729 | ||||