Item# : EA722CA-19A
Description : Digital Pocket Thermometer
Spec
| Temperature Range | -40 To 260℃ |
Resolution | 0.1℃ |
|---|---|---|---|
| Accuracy | ±1℃(9.9 To 59.9℃)、 ±2℃(-19.9 To -10.0、60.0 To 99.9℃)、 ±3℃(-29.9 To -20.0、100.0 To 199.9℃)、 ±4℃(-40.0 To -30.0、200.0 To 260.0℃) |
Power Supply | CR2032Lithium Battery ×1 pcs (With ) |
| Battery Life | About 1Year |
Size | 40(W)×17(D)×187(H)mm(Prominently Section Not included ) |
| Sheath | Dia 2.8×120mm(Tip Section :Dia 2.2mm×20mm) |
Weight | About 27g(Battery 、Sheath Holder Included ) |
| Water Proof | IPX7(Simple washable) |
||
| For temperature of target solid inside |
|||
| Highest And Lowest Temperature Automatic Memory With a function |
|||
| Auto Power Off With a function (Function OFFPossible ) |
|||
| Temperature Is Displayed With The Interval Of About 1 Second To Display The Quick Changes In The Temperature. |
|||
| Useful For A Wide Range Of Application Areas Such As For Food, Cooking, Physics And Chemistry, Facilities Equipment, Agriculture, Etc. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,870 (Excluding tax)/¥ 3,157(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:19 (2026/10/30 03:52 Currently) |
||||
| Catalog Page | Page 0814 | ||||