Item# : EA722CA-52
Description : [Water-proof Type] Digital Thermometer
Spec
| Resolution | 0.1℃ |
Accuracy | ±1℃(-9.9 to +99.9℃) ±2℃Or 1.5%rdg |
|---|---|---|---|
| Water Proof | IPX7 Compliance |
Power Supply | CR2450 Battery x1 Pc (With ) |
| Size | Body :55(W)x55(D)x178(H)mm、 Sensor :Dia 3x130mm |
Weight | 50g |
| Function | Data Memory (99 Memory )、 Simplicity Stopwatch (99 min 59 Second ) |
||
| By the simplified stopwatch function, variation of temperature and the elapsed time can be observed simultaneously (unit by sec). |
|||
| Measurement Range | -40 to 220℃ | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,630 (Excluding tax)/¥ 3,993(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:6 (2026/11/04 04:08 Currently) |
||||
| Catalog Page | Page 0814 | ||||