Product Detail

URL:

Item# : EA723HL-5

Description : 15-55 N.m./3/8”sq Torque Wrench(Ratchet Type)

This product is no longer available. Please refer to replacement item below.

Spec

Preset type
Accuracy-±4%
Ratchet type (only one direction)
With adjusting handle
As the tip idles when it receives more power than setting value,over torque can be prevented
Be sure to adjust a torque value with the torque analyzer (separately sold) before use.
Static electricity release type(not including-5,-6)
Square 3/8”
Torque 15-55N・m
Length 324mm
Additional explanation
Catalog Price (JPY)

¥ 47,200 (Excluding tax)/¥ 51,920(Tax including)

Quantity of stock

Latest stock:0

(2025/07/17 05:31 Currently)

Update
Main image

Product movie

Documents

Instruction manual(Japanese)
  1. PDF
Specification
  1. PDF
RoHS