Product Detail

URL:

Item# : EA723HM-2A

Description : [Ratchet Type] Torque Wrench

This product is no longer available. Please refer to replacement item below.

Spec

Square Drive 1/4”
Full length 195mm
Weight 235g
Accuracy ±6%
Torque Range 2~10N・m
Minimum Scale 0.1N・m
Ratcheting
One way (clockwise)
Durable static electricity discharge type with a non-slip grip.
When a force exceeding the set value is applied the tip turns idly to prevent excessive torque application.
Additional explanation
Catalog Price (JPY)

¥ 39,100 (Excluding tax)/¥ 43,010(Tax including)

Quantity of stock

Latest stock:0

(2025/07/19 22:44 Currently)

Update
Catalog Page Page 0506

Replacement Items

EA723JG-51
Relational Items
EA723HM-1A
EA723HM-2A [Ratchet Type] Torque Wrench
Web catalog image

Product movie

Documents

Flyer
  1. PDF
Instruction manual(Japanese)
  1. PDF
RoHS