Product Detail

URL:

Item# : EA723P-2

Description : [TORX]Torque Driver Set

This product is no longer available. Please refer to replacement item below.

Spec

<Set Details > 13 pcs Set Accuracy ±10%
Torque Socket ?Specified Torque (Nm) :0.6N・m、0.9N・m、1.2N・m、1.4N・m、2.0N・m、3.0N・m
Bit T6・T7・T8・T9・T10・T15
Set Full length 85mm
They Generate Sound And Idle When Specified Torque Is Reached; Ideal For Various Types Of Precision Work That Require Torque Control.
Additional explanation
Catalog Price (JPY)

¥ 13,300 (Excluding tax)/¥ 14,630(Tax including)

Quantity of stock

Latest stock:0

(2025/05/18 16:35 Currently)

Update
Catalog Page Page 0512