Product Detail

URL:

Item# : EA723VH-100

Description : Torque Driver Set (Adjustable Type)

Spec

Driver handle-Hexagonal shaft 1/4\" x 155mm
(+) Bit-#1, #2, #3
(-)Bit-5.5mm
Pozi bit-#1・#2・#3
TORX bit(tamper resistant)-T10・T15・T20・T25・T30
Hex (+)bit -3・4・5・6mm
Torque range-1.2 to 3.0N・m
Minimum scale-0.1N・m
Accuracy-±6%
Rapid adapter type
Additional explanation
Catalog Price (JPY)

¥ 32,200 (Excluding tax)/¥ 35,420(Tax including)

Quantity of stock

Latest stock:5

(2026/11/23 18:28 Currently)

Update
Catalog Page Page 0502
Web catalog image

Documents

How to use