Product Detail

URL:

Item# : EA723XD-6A

Description : Analyzer For Torque Adjustment

This product is no longer available. Please refer to replacement item below.

Spec

Adapter (supplied)--1A to -4A: 1/4 Hex male, 1/4 sq female
-5A, -6A: 1/4, 3/8 sq female
Display- -1A, -3A: cN, m, ozf.in, -4A to -6A: N・m, lbf.in
Dim.-254 x 110 x 175(H)mm
Only clockwise is applied.
Accuracy-±2%
Memory pointer type

Capacity 5 to 25N・m
Min. scale 0.5N・m
Additional explanation
Catalog Price (JPY)

¥ 99,800 (Excluding tax)/¥ 109,780(Tax including)

Quantity of stock

Latest stock:0

(2025/07/20 18:12 Currently)

Update
Main image

Documents

Specification
  1. PDF
Instruction manual(Japanese)