Product Detail

URL:

Item# : EA724YG-101

Description : Stand Mirror

Spec

Mirror size Dia 150mm
Frame size 175 x 140 x 330(H)mm
Material Mirror :2mm Thickness Glass (Flat 、Expansion Mirror )、
Mat :Felt 、
Body :Steel (Powder Painting-resistant)
Weight 500g
A magnifying glass with the same size on one side and 3x on the back.
Additional explanation
Catalog Price (JPY)

¥ 2,400 (Excluding tax)/¥ 2,640(Tax including)

Quantity of stock

Latest stock:10

(2026/11/04 18:22 Currently)

Update
Catalog Page Page 2360