Item# : EA725CR-150D
Description : Digital Vernier Caliper (inside type)
Spec
| Maximum Error | Outside :±0.04mm Inside :±0.06mm |
Function | Presetting Hold Auto Off |
|---|---|---|---|
| Material | Stainless |
Power Supply | CR2032 x 1 pc (included) |
| Can measure the inner diameter on the far side with a long inner jaw. |
|||
| Measurement Range | Outside :0 to 150mm Inside :20 to 170mm |
Minimum reading value | 0.01mm |
| Jaw Length | Outside :50mm Inside :40mm |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 48,000 (Excluding tax)/¥ 52,800(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/19 02:14 Currently) |
||||
| Catalog Page | Page 0741 | ||||